This item is Discontinued.

Bushnell Marine Binocular, 10 x 42 Magnification, Porro Prism, 341 ft Field of View 134211

Marine Binocular, 10 x 42 Magnification, Porro Prism, 341 ft Field of View (Discontinued)

  • Mfr # 134211
  • Zoro # G4709135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
134211
Zoro #
G4709135
UPC #
029757134233
Country of Origin
China

Dimensions

Width (In.)
8 3/4 in
Height (In.)
8 1/8 in
Length (In.)
3 1/4 in

Details

Item
Binocular
Type
Marine
Magnification
10 x 42
Field of View
341 ft
Prism Type
Porro
Weather Resistant
Fog Resistant, Water Resistant
Includes
Neck Strap and Carrying Case
Tripod Mountable
Yes
Min. Distance (Ft.)
15 ft
Weight
1.7 lb
Optical Lens Coating
Multi-Coated

Description

Binocular, Marine, Magnification 10 x 42, Field of View 341 ft., Prism Type Porro, Length (In.) 3-1/4, Width (In.) 8-3/4, Height (In.) 8-1/8, Lens Coating Multi, Min. Distance (Ft.) 15, Tripod Mountable Yes, Weather Resistant Waterproof/Fogproof, Weight 1.7 lb., Includes Neck Strap and Carrying Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.