Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
260130
Zoro #
G9527939
UPC #
029757601308
Country of Origin
China
Dimensions
Length
6 1/2 in
Height
4 3/4 in
Width
3 3/16 in
Details
Item
Night Vision Viewer
Field of View
30 Degrees
Weight
15 oz
Min. Distance
1 ft
Requires
(4) AA Batteries
Weather Resistant
Yes
Construction
Composite
Magnification
3x
Optical Lens Coating
Coated
Tripod Mountable
Yes
Description
Night Vision Viewer, Field of View 30 Degrees , Magnification 3X, Length 6 1/2 in, Width 3 3/16 in, Height 4 3/4 in, Construction Composite, Optical Lens Coating Coated, Min. Distance 1 ft, Tripod Mountable Yes, Requires (4) AA Batteries, Weather Resistant Yes, Weight 15 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.