Zoro Homepage

LED Flashlight Bushnell Blue 3W

  • Mfr # 100100C

  • Zoro # G7496222


product price: $65.19
/ea

Key Features

Number of Batteries
1
Includes
Lanyard
Beam Distance
3 m
Battery Size
3V
Length
6.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100100C
Zoro #
G7496222
UPC #
-
Country of Origin
China

Dimensions

Battery Size
3V
Length
6.0 in

Details

Item
Handheld Flashlight
Number of Batteries
1
Includes
Lanyard
Beam Distance
3 m
Safety Rated
Not Safety Rated

Description

Handheld Flashlight, Battery Size 3V, Number of Batteries 1

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.