Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bushnell PowerView 16x 32mm FRP Compact Binoculars 131632

PowerView 16x 32mm FRP Compact Binoculars (Discontinued)

  • Mfr # 131632
  • Zoro # G0193682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131632
Zoro #
G0193682
UPC #
29757131638
Country of Origin
China

Dimensions

Height
2.5 in
Width
5 in
Depth
6.1 in
Objective Diameter
32 mm

Details

Prism Type
BK7
Product Type
Binocular
Prism Design
Roof
Maximum Field of View @ 1000 yd
185 ft
Maximum Exit Pupil
2 mm
Usage
Nature, Travel
Maximum Magnification
16x
Protection Type
Armored
Maximum Eye Relief
12 mm

Description

Travelers, nature observers and concert goers listen up-the PowerView series offers the largest line of Bushnell-quality, affordable binoculars. No matter what your purpose, you'll find a variety of magnifications, styles and sizes, and multi or fully coated optics for bright, vivid images. The PowerView 16x 32mm FRP Compact Binoculars have increased brightness for low-light viewing conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.