Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bushnell Binocular, 16x Magnification, BK7; Roof Prism PWV1632

Binocular, 16x Magnification, BK7; Roof Prism (Discontinued)

  • Mfr # PWV1632
  • Zoro # G1139331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWV1632
Zoro #
G1139331
UPC #
29757005960
Country of Origin
China

Dimensions

Objective Diameter
32 mm

Details

Item
Binocular
Magnification
16x
Prism Type
BK7; Roof
Features
Diopter Adjustment
Image Stabilization
Optical

Description

An all-metal chassis is the foundation of the Bushnell PowerView 2 16x 32mm Roof Prism Binoculars, and it's never before been offered at this price. The all-metal chassis ensures ruggedness and durability in the harshest elements, meaning the chassis won't crack in the extreme cold of winter, or disform in the intense heat of summer. The metal body also eliminates uneven weight distribution often found in binoculars with plastic chassis. Multi-coated optics bring in a large amount of light, providing vibrant images for a crisp, clear viewing experience. Updated ergonomics and a rich textured rubber armor guarantee you'll always have a firm grip, even in one hand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.