Zoro Homepage
This item is Discontinued.
Bushnell Rangefinder Viewer, Max Distance 15840 ft 202312

Rangefinder Viewer, Max Distance 15840 ft (Discontinued)

  • Mfr # 202312
  • Zoro # G9527415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202312
Zoro #
G9527415
UPC #
029757202338
Country of Origin
Japan

Details

Item
Rangefinder Viewer
Indoor/Outdoor
Outdoor
Maximum Measuring Distance
15,840 ft
Accuracy
+/-1
Distance Meter Functions
Distance
Battery Type
3V, CR2032
Includes
Battery, Carrying Case
Features
Full Waterproof and Fog Proof, Maximum Lens Size 50mm
Display
LCD

Description

Rangefinder Viewer, Accuracy +/-1, Includes Battery, Carrying Case, Features Full Waterproof and Fog Proof, Maximum Lens Size 50mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.