Zoro Homepage
This item is Discontinued.
Bushnell Imageview Spotting Scope, 15 to 45 x 70 Magnification, Porro Prism, Variable Field of View 111545

Imageview Spotting Scope, 15 to 45 x 70 Magnification, Porro Prism, Variable Field of View (Discontinued)

  • Mfr # 111545
  • Zoro # G4714342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111545
Zoro #
G4714342
UPC #
029757111548
Country of Origin
China

Dimensions

Width (In.)
10-1/2
Height (In.)
5
Length (In.)
18

Details

Item
Spotting Scope
Type
Imageview
Magnification
15 to 45 x 70
Field of View
Variable
Prism Type
Porro
Weather Resistant
N
Includes
Table Tripod, Remote Shutter Cable, Soft Case
Requires
2 AA Batteries
Optical Lens Coating
Multi-Coated
Weight
25.4 oz
Tripod Mountable
Yes
Min. Distance (Ft.)
26

Description

Spotting Scope, Imageview, Magnification 15 to 45 x 70, Field of View Variable, Prism Type Porro, Length (In.) 18, Width (In.) 10-1/2, Height (In.) 5, Lens Coating Multi, Min. Distance (Ft.) 26, Tripod Mountable Yes, Requires 2 AA Batteries, Weather Resistant N, Weight 25.4 oz., Includes Table Tripod, Remote Shutter Cable, Soft Case

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.