Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bushnell Trophy Spotting Scope, 20 to 60 x 65 Magnification, Porro Prism, Variable Field of View 786520

Trophy Spotting Scope, 20 to 60 x 65 Magnification, Porro Prism, Variable Field of View (Discontinued)

  • Mfr # 786520
  • Zoro # G4601554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786520
Zoro #
G4601554
UPC #
029757786524
Country of Origin
China

Dimensions

Width (In.)
6-1/2
Length (In.)
17
Height (In.)
8-1/2

Details

Item
Spotting Scope
Type
Trophy
Magnification
20 to 60 x 65
Field of View
Variable
Prism Type
Porro
Weather Resistant
Y
Optical Lens Coating
Fully Multi-Coated
Tripod Mountable
Yes
Min. Distance (Ft.)
32.8
Includes
Compact Tripod, Hard-Side Case
Weight
42.3 oz

Description

Spotting Scope, Trophy, Magnification 20 to 60 x 65, Field of View Variable, Prism Type Porro, Length (In.) 17, Width (In.) 6-1/2, Height (In.) 8-1/2, Lens Coating Fully Multi, Min. Distance (Ft.) 32.8, Tripod Mountable Yes, Weather Resistant Y, Weight 42.3 oz., Includes Compact Tripod, Hard-Side Case

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.