Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
119656C
Zoro #
G6598361
UPC #
029757096562
Country of Origin
Unknown
Dimensions
Depth
1 in
Width
13 3/4 in
Cable Length
3 ft
Height
14 in
Details
Item
Solar Panel
Weight
40 lb
Nominal Output Power
9.5 W
Short Circuit Current
1 A
Panel Max. Power Point Voltage
9.5V DC
Operating Temp. Range
-40 Degrees to 185 Degrees F
Number of Cells
36
Frame
Yes
Max. Power Point Current
1.00A
Max. Power Point Voltage
9.5VDC
Connector
Drop In
Cell Type
Monocrystalline
Panel Max. Power Point Current
1 A
Description
Solar Panel, Number of Cells 36, Connector Drop In, Cable Length 3 ft, Cell Type Monocrystalline, Weight 40 lb, Short Circuit Current 1 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.