Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bushnell Binocular, 10x Magnification, BaK4; Roof Prism BS11040

Binocular, 10x Magnification, BaK4; Roof Prism (Discontinued)

  • Mfr # BS11040
  • Zoro # G0196683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS11040
Zoro #
G0196683
UPC #
29757002754
Country of Origin
China

Dimensions

Objective Diameter
40 mm

Details

Item
Binocular
Magnification
10x
Prism Type
BaK4; Roof
Includes
Padded Neckstrap, Soft Case, Red, White, Blue, & Black Decorative Inserts, Instruction Sheet
Features
Diopter Adjustment; Night Vision; Fog Proof, Water Proof, Water Resistant
Image Stabilization
Optical
Max. Field of View @ 1000 yd
305 ft

Description

Spectator Sport 10x 40 mm. Binoculars are designed to see all the action right out of the box. PermaFocus technology brings distant objects close with no adjustments necessary. The rugged armor housing is waterproof, handling all outdoor activities and perfect for boating. Four included color tiles can customize your binoculars to support your favorite teams. Action happens fast, whether you're at the soccer field or the stadium. Bushnell Spectator Sport binoculars are designed to see it all.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.