Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bushnell Spotting Scope, 20 to 60X Magnification, 98/32 ft Field of View 784580

Spotting Scope, 20 to 60X Magnification, 98/32 ft Field of View (Discontinued)

  • Mfr # 784580
  • Zoro # G5051846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
784580
Zoro #
G5051846
UPC #
029757784582
Country of Origin
Japan

Dimensions

Width (In.)
7-1/2
Height (In.)
4
Length (In.)
22

Details

Item
Spotting Scope
Magnification
20 to 60X
Field of View
98/32 ft
Weather Resistant
Waterproof/Fogproof
Optical Lens Coating
Fully Multi-Coated
Includes
protective case
Tripod Mountable
Yes
Min. Distance (Ft.)
15
Weight
3.3 lb

Description

Spotting Scope, Magnification 20 to 60x, Field of View 98/32 ft., Length (In.) 22, Width (In.) 7-1/2, Height (In.) 4, Lens Coating Fully Multi, Min. Distance (Ft.) 15, Tripod Mountable Yes, Weather Resistant Waterproof/Fogproof, Weight 3.3 lb., Includes protective case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.