Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bushnell StableView Image Stabilized Monocular 8x25 180825

StableView Image Stabilized Monocular 8x25 (Discontinued)

  • Mfr # 180825
  • Zoro # G805300050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180825
Zoro #
G805300050
UPC #
29757082510
Country of Origin
China

Description

With the Bushnell 8x25 StableView Image Stabilized (IS) Monocular, your views will remain rock-steady despite the wind, rough waters, uneven terrain, or your own shaking hand. Using an electronic gyroscope to stabilize the lens, images are smooth and steady even when tracking moving objects like games in the field or players at the stadium.

The IS system is activated by simply sliding the control lever to the side, and to conserve battery power the monocular can be used with or without the stabilization system on.

Optically, the moderate magnification and generous objective lens size provide a wide field of view while fully coated optics improve light transmission, color rendition, and overall image contrast. A textured grip provides a non-slip grip with either hand, and its textured focus ring is easy to manipulate with or without gloves.

Optical Performance:

  • 8x magnification
  • 25mm objective lens
  • Anti-reflection fully coated optics improve light transmission, color rendition, and contrast
  • 393' field of view at 1000 yards
  • Wide 60° apparent angle of view

Use & Handling:

  • Electronic gyroscopic image stabilization (IS)
  • Use with or without image stabilization on
  • Simple one-handed operation: Slide On/Off switch to the side
  • Slide halfway for momentary image stabilization, or completely to lock in "on" position
  • User-facing LED indicates when image stabilization is on and when battery is low
  • Textured focus ring on eyepiece
  • Twist-up eyecup for comfortable use with or without eyewear

Construction Details:

  • Impact-resistant plastic chassis
  • Textured slip-resistant hand-grip
  • Threaded battery compartment cover prevents accidental opening
  • Weight - 12 ounces, with batteries
  • Runs on two (2) CR2 lithium batteries (included)
  • Rubber O-rings and nitrogen-purged tubes ensure water and fog stays on the outside
  • Multi-coated optics for increased brightness and light transmission

What's Included:

  • Monocular unit
  • Case
  • Lanyard Strap
  • Cleaning cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.