Zoro Homepage
This item is Discontinued.
Bushnell Surveillance Camera, Wireless, Fixed Lens 119514C

Surveillance Camera, Wireless, Fixed Lens (Discontinued)

  • Mfr # 119514C
  • Zoro # G9527430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119514C
Zoro #
G9527430
UPC #
029757195142
Country of Origin
Unknown

Dimensions

Hard Drive Size
32 GB
Camera Width
11-29/32"
Camera Length
2-3/4"
Focal Length
7.60mm
Camera Height
10-1/2"

Details

Item
Surveillance Camera
Type
Wireless
Number of Channels
0
Lens
Fixed
Recording Time
1 hr.
Camera Resolution
640 x 480
Includes
4 GB SD Card, 90 Degrees Pivoting Bracket
Recording Modes
Motion, Sensor
Flash
No
Format Type
AVI
Display
Color
Mount
Ceiling, Surface, or Wall
Min. Light Level
0 Lux (IR On)

Description

Surveillance Camera, Camera Resolution 640 x 480, Camera Height 10 1/2 in, Camera Length 2 3/4 in, Camera Width 11 29/32 in, Includes 4 GB SD Card, 90 Degrees Pivoting Bracket, Number of Channels 0, Recording Modes Motion, Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.