This item is Discontinued.

Bushnell Tactical Monocular, 8X to 40X Magnification, BaK-4 Prism, 50 ft @ 1000 yd Field of View 780840

Tactical Monocular, 8X to 40X Magnification, BaK-4 Prism, 50 ft @ 1000 yd Field of View (Discontinued)

  • Mfr # 780840
  • Zoro # G4431439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
780840
Zoro #
G4431439
UPC #
029757780843
Country of Origin
Japan

Dimensions

Width (In.)
4 1/2 in
Length (In.)
15 1/2 in
Height (In.)
4 1/4 in

Details

Item
Monocular
Color
Tan
Type
Tactical
Magnification
8X to 40X
Field of View
50 ft @ 1000 yd
Prism Type
BaK-4
Weather Resistant
Weather-Resistant
Optical Lens Coating
Fully Multi-Coated
Tripod Mountable
Yes
Weight
37 oz
Construction
Aluminum with Rubber Armor
Min. Distance (Ft.)
30 ft

Description

Monocular, Tactical, Magnification 8X to 40X, Field of View 50/16@40x / 250/83@8x, Prism Type BaK-4, Length (In.) 15-1/2, Width (In.) 4-1/2, Height (In.) 4-1/4, Construction Aluminum w/ Rubber Armor, Color Tan, Optical Lens Coating Fully Multi-Coated, Min. Distance (Ft.) 30, Tripod Mountable Yes, Weather Resistant Yes, Weight 37 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.