Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bushnell Tripod, Black, Metal 84001

Tripod, Black, Metal (Discontinued)

  • Mfr # 84001
  • Zoro # G9527485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84001
Zoro #
G9527485
UPC #
787945840013
Country of Origin
Philippines

Dimensions

Overall Height
5 1/2 in
Overall Width
5 1/2 in

Details

Item
Tripod
Color
Black
Features
Light Weight, Rugged
For Use With
Binoculars, Spotting Scopes
Material
metal

Description

Tripod, Black, Metal, For Use With Binoculars, Spotting Scopes, Overall Height 5-1/2 In., Overall Width 5-1/2 In., Features Light Weight, Rugged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.