Zoro Homepage

14 Point Manila End Tab Fastener Folders, PK50

  • Mfr # 17263

  • Zoro # G2752882


product price: $62.29
/pk 50, $1.25/ea

Key Features

Tab Cut
Straight
Sheet Size
8 1/2 in W x 11 in L
Type
Fastener Folder
Thickness
14 pt.
Features
Indexed Filing System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17263
Zoro #
G2752882
UPC #
35255172639
Country of Origin
United States

Dimensions

Sheet Size
8 1/2 in W x 11 in L
Thickness
14 pt.
File Size
Letter

Details

Item
Manila End Tab Fastener Folders
Tab Cut
Straight
Type
Fastener Folder
Features
Indexed Filing System
Recycled Content
0.1
Tab Location
End
Post Consumer Waste
0.1
Recycled
Yes
Fastener Capacity
2 in
Number of Fasteners
2

Description

Business Source 14 Point Manila End Tab Fastener Folders, PK50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.