Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Pocket Folder with Prong Fasteners, Dark Blue, PK25

  • Mfr # BSN78508

  • Zoro # G513119357


product price: $23.63
/pk 25, $0.95/ea

Key Features

Width
9.5"
Color
Blue
Outside Length
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSN78508
Zoro #
G513119357
UPC #
35255785082
Country of Origin
United States

Dimensions

Width
9.5"
Outside Length
11"

Details

Color
Blue

Description

Folders offer three double-prong fasteners to bind up to 100 sheets and convenient pockets inside front and back covers for additional storage. Each pocket holds up to 25 sheets of letter-size, loose paper. Inside front pocket features business card holder. Folders are made of sturdy, leatherette paper stock, and gusset is bound into the folder.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.