Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Badge, Adhesive, We, 400PK

  • Mfr # BSN26144

  • Zoro # G901818374


product price: $21.99
/pk 400, $0.05/ea

Key Features

Shape
Rectangle
Max. Label Length
3-3/8"
Max. Label Width
2-1/3"
Features
Self-adhesive; Jam-free
Type
Name Badge Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSN26144
Zoro #
G901818374
UPC #
35255261449
Country of Origin
United States

Dimensions

Max. Label Length
3-3/8"
Max. Label Width
2-1/3"

Details

Shape
Rectangle
Color
White
Item
Laser/Inkjet Name Badge Labels
Features
Self-adhesive; Jam-free
Type
Name Badge Label

Description

Create professional-looking name badges for any event using your own desktop laser or inkjet printer. Name badge labels are easily formatted with preset layouts available in most popular word processing programs. Print the self-adhesive labels using a laser or inkjet printer. Labels won't jam. Then simply peel and stick. Labels are safe for most fabrics, but are not recommended for corduroy, leather, silk, suede, velvet or vinyl.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.