Shop BUSINESS SOURCE
See all product information
Create Account
BSN20854 Laminating Pouch; Letter; 3Mil; 9 in. x 11.5 in.; 50-BX; Clear
- Mfr # BSN20854
- Zoro # G003929305
product price:Â
$
32.25
/ea
Key Features
Thickness
3 mil
Features
Pre-trimmed
Color
Clear
For Use With
Photo
Sheet Size Supported
Letter - 8.50" Width x 11" Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSN20854
- Zoro #
- G003929305
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thickness
- 3 mil
- Sheet Size Supported
- Letter - 8.50" Width x 11" Length
- Laminating Sheet Length
- 11.50"
- Laminating Sheet Width
- 9"
Details
- Item
- Laminating Pouch
- Features
- Pre-trimmed
- Color
- Clear
- For Use With
- Photo
Description
Clear laminating pouch is designed to protect letter-size documents and badges. Short side is sealed. 3 mil pouch offers a standard construction for occasional handling, filing or posting of menus, photos and other items where pouch flexibility is acceptable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.