BSN32450 Storage Boxes- Letter-Legal- 12in.x15in.x10in.- 12-CT- White
- Mfr # BSN32450
- Zoro # G604014264
product price:Â
$
96.25
/ea
Key Features
Color
White
Includes
Lid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSN32450
- Zoro #
- G604014264
- UPC #
- 35255324502
- Country of Origin
- United States
- Item
- Storage Boxes
- Color
- White
- Includes
- Lid
Description
Medium-duty storage box is designed for use with or without shelving with a stacking strength of 400 lb. Box holds letter-size or legal-size folders. The liftoff lid offers easy access. Hand holes allow you to carry it easily. Quick setup feature saves assembly time. Storage box is made of 65 percent recycled material.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.