Shop BUSINESS SOURCE
See all product information
Create Account
Clipboard, Brown, 9" W, PK6
- Mfr # BSN16508BX
- Zoro # G422383986
product price:Â
$
17.15
/pk of 6, $2.86/ea
Key Features
Sheet Thickness
0.12 in
Clip Material
Stainless Steel
Sheet Size
9 in x 12-1/2 in
Color
Brown
Features
Smooth Writing Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSN16508BX
- Zoro #
- G422383986
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Thickness
- 0.12 in
- Sheet Size
- 9 in x 12-1/2 in
- For Document Length
- 12 1/2 in
- Overall Height
- 12 1/2 in
- Paper Size
- Letter
- Overall Width
- 9 in
- Overall Depth
- 12 1/2 in
- For Document Width
- 9 in
- Fits Chest Size
- Smooth Writing Surface
Details
- Clip Material
- Stainless Steel
- Item
- Clipboard
- Color
- Brown
- Features
- Smooth Writing Surface
- Material
- Hardboard
- Product Type
- Clipboard
- Clip Capacity
- 1/2 in
- Shell Material
- Hardboard
- Wire Color
- Brown
Description
Clip Capacity 1/2 in, Color Brown, Features Smooth Writing Surface, Clipboard, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.