Shop BUSINESS SOURCE
See all product information
Create Account
Clipboard, Gray, 9" W, PK6
- Mfr # BSN01861
- Zoro # G822383500
product price:Â
$
4.39
/ea
Sold in multiples of 3 for
$13.17
Key Features
Features
Durable, Sides Lined With Imperial and Metric Markings, Sturdy Clip
Sheet Size
8-1/2 in x 11 in
Clip Material
Metal
Material
Plastic
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSN01861
- Zoro #
- G822383500
- UPC #
- 035255018616
- Country of Origin
- China
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Width
- 9 in
- Length
- 12-1/2 in
- Overall Depth
- 12 1/2 in
- Overall Width
- 9 in
- Paper Size
- Letter
- For Document Width
- 8 1/2 in
- Overall Height
- 12 1/2 in
- For Document Length
- 11 in
- Fits Chest Size
- Durable, Sides Lined With Imperial and Metric Markings, Sturdy Clip
Details
- Features
- Durable, Sides Lined With Imperial and Metric Markings, Sturdy Clip
- Item
- Clipboard
- Clip Material
- Metal
- Material
- Plastic
- Color
- Gray
- Clip Type
- Spring Clip
- Product Type
- Clipboard
- Clip Capacity
- 1/2 in
- Shell Material
- Plastic
- Wire Color
- Gray
Description
Clip Capacity 1/2 in, Color Gray, Features Durable, Sides Lined With Imperial and Metric Markings, Sturdy Clip, Clipboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.