
Color Coded Table of Contents/Tabs Index Dividers 8, PK24
Mfr # 21909
Zoro # G2757125
product price: $28.25
Key Features
Features
Tear Resistant, Reinforced, Punched
Type
Index Divider
Material
Mylar
Divider Color
White
Tab Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21909
Zoro #
G2757125
UPC #
35255219099
Country of Origin
Malaysia
Details
Features
Tear Resistant, Reinforced, Punched
Type
Index Divider
Material
Mylar
Divider Color
White
Tab Color
Multicolor
Index Tabs - Item
Color-coded Table of Contents/Tabs Index Dividers
Includes
Instructions
Tab Title
1-8
Printer Type Compatibility
Laser, Inkjet
Tab Style
Printed
Number of Holes Punched
3
Tabs per Set
8
Printed Title Type
Digit
Description
Business Source Color Coded Table of Contents/Tabs Index Dividers 8, PK24
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.