Zoro Homepage

Colored 2 Ply Tab Fastener Folders Blue, PK50

  • Mfr # 17242

  • Zoro # G2758175


product price: $56.59
/pk 50, $1.13/ea

Key Features

Color
Blue
Sheet Size
8 1/2 in W x 11 in L
File Size
Letter
Type
Fastener Folder
Post Consumer Waste
0.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17242
Zoro #
G2758175
UPC #
35255172424
Country of Origin
United States

Dimensions

Sheet Size
8 1/2 in W x 11 in L
File Size
Letter

Details

Item
Colored Fastener Folders
Color
Blue
Type
Fastener Folder
Post Consumer Waste
0.1
Tab Location
End
Recycled Content
0.1
Recycled
Yes
Number of Fasteners
2

Description

Business Source Colored 2 Ply Tab Fastener Folders Blue, PK50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.