Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete 2-3/4" Prong Fastener Set, PK50

  • Mfr # R20

  • Zoro # G2752252


product price: $3.29
/pk 50, $0.07/ea
Sold in multiples of 3 for $9.87

Key Features

Color
Silver
Material
Steel
Features
2-3/4" CC, 2" Cap, 480 Pages, Corrosion Resistant
Type
Paper Fastener
Application
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R20
Zoro #
G2752252
UPC #
35255001106
Country of Origin
China

Details

Item
Complete 2-3/4" Prong Fastener Set
Color
Silver
Material
Steel
Features
2-3/4" CC, 2" Cap, 480 Pages, Corrosion Resistant
Type
Paper Fastener
Application
Paper

Description

Business Source Complete 2-3/4" Prong Fastener Set, PK50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.