Zoro Homepage

Copier Labels, 8.5" x 11", White, 1 Label Per Sheet, PK100

  • Mfr # BSN26133

  • Zoro # G713119171


product price: $18.55
/pk 100, $0.19/ea

Key Features

Color
White
Shape
Rectangle
Width
8.5"
Length
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSN26133
Zoro #
G713119171
UPC #
35255261333
Country of Origin
United States

Dimensions

Width
8.5"
Length
11"

Details

Color
White
Shape
Rectangle

Description

Bright white labels deliver premium quality. Use full-sheet labels to address envelopes and packages. Type easy-to-use template once and copy it. Sheets of labels are compatible with plain paper copiers only and will not jam. Labels are acid-free and lignin-free.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.