Shop BUSINESS SOURCE
See all product information
Create Account
Desk Tray, Black, Plastic
- Mfr # BSN42571
- Zoro # G522760847
product price:Â
$
2.95
/ea
Sold in multiples of 3 for
$8.85
Key Features
Product Type
Desk Tray
Overall Height
2 3/4 in
Overall Depth
12 5/8 in
Color
Black
Overall Width
9 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSN42571
- Zoro #
- G522760847
- UPC #
- 035255425711
- Country of Origin
- China
Dimensions
- Overall Height
- 2 3/4 in
- Overall Depth
- 12 5/8 in
- Overall Width
- 9 7/8 in
- Paper Size
- Letter
Details
- Product Type
- Desk Tray
- Color
- Black
- File Orientation
- Horizontal
- Item
- Desk Tray
- Material
- Plastic
- Number of Compartments
- 1
- Shell Material
- Plastic
- Wire Color
- Black
Description
Desk Tray, Number of Compartments 1, Black, Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.