Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktop Organizer, 4 Compartments, Clear

  • Mfr # BSN11883

  • Zoro # G413119211


product price: $8.29
/ea

Key Features

Color
Clear
Width
5.6"
Depth
5.6"
Length
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSN11883
Zoro #
G413119211
UPC #
35255118835
Country of Origin
China

Dimensions

Width
5.6"
Depth
5.6"
Length
5.5"

Details

Color
Clear

Description

4-Compartment Desktop Organizer keeps pens, pencils, notepads, sticky notes and other office essentials organized for a clutter-free desktop. Four-compartment design allows quick access to all your essentials. Clear acrylic construction provides optimal durability and a modern touch that complements any office decor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.