Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expanding File Letter 31 Pocket(s)

  • Mfr # 26535

  • Zoro # G2751446


product price: $24.39
/ea

Key Features

Number of Pockets
31
Width
12 in
Color
Brown
Sheet Size
8 1/2 in W x 11 in L
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26535
Zoro #
G2751446
UPC #
35255265355
Country of Origin
Mexico

Dimensions

Width
12 in
Sheet Size
8 1/2 in W x 11 in L
Height
10 in
File Size
Letter

Details

Item
Expanding File
Number of Pockets
31
Color
Brown
Type
Expanding File
Features
Reinforced Gusset, Rip Proof, Reinforced Tab, Soil Resistant, Gusset
Recycled
Yes
Recycled Content
0.3
Post Consumer Waste
0.3

Description

Business Source Expanding File Letter 31 Pocket(s)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.