Zoro Homepage

Fastener Folders Letter 8 1/2" x 11" Sheet Size, PK50

  • Mfr # 17268

  • Zoro # G2754833


product price: $54.15
/pk 50, $1.08/ea

Key Features

Expanded Width
3/4 in
Tab Cut
1/3 Cut
Sheet Size
8 1/2 in W x 11 in L
Features
Reinforced Tab, Sturdy, Durable
Tab Position
Assorted Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17268
Zoro #
G2754833
UPC #
35255172684
Country of Origin
United States

Dimensions

Expanded Width
3/4 in
Sheet Size
8 1/2 in W x 11 in L
File Size
Letter
Thickness
11 pt.

Details

Item
Colored Fastener Folders
Color
Green
Tab Cut
1/3 Cut
Features
Reinforced Tab, Sturdy, Durable
Tab Position
Assorted Position
Type
Fastener Folder
Recycled
Yes
Post Consumer Waste
0.1
Number of Fasteners
2
Fastener Capacity
2 in
Recycled Content
0.1
Tab Location
Top

Description

Business Source Fastener Folders Letter 8 1/2" x 11" Sheet Size, PK50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.