Shop BUSINESS SOURCE
See all product information
Create Account
File Folder, Manila, Manila, PK100
- Mfr # BSN16490
- Zoro # G122382180
product price:Â
$
21.39
/pk of 100, $0.21/ea
Key Features
Expanded Width
3/4 in
Sheet Size
8-1/2 in x 11 in
Tab Type
Top
Tab Thickness
Single-Ply
Color
Manila
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSN16490
- Zoro #
- G122382180
- UPC #
- 035255164900
- Country of Origin
- United States
Dimensions
- Expanded Width
- 3/4 in
- Sheet Size
- 8-1/2 in x 11 in
- Tab Thickness
- Single-Ply
- Thickness
- 11 pt
- Height
- 8 1/2 in
- Overall Width
- 11 in
- Paper Size
- Letter
- Fits Chest Size
- Undercut Tabs, Rounded Corners
Details
- Item
- File Folder
- Tab Type
- Top
- Color
- Manila
- Number of Plys
- 1
- Tab Cut
- 1/3
- Tab Position
- Left
- Features
- Undercut Tabs, Rounded Corners
- Tab Location
- Top
- Material
- Manila
- Product Type
- File Folders
- Shell Material
- Manila
- Wire Color
- Manila
Description
File Folder, 1/3 Tab Cut, Tab Thickness Single-Ply, Tab Position Left, Height 8 1/2 in, Color Manila, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.