Shop BUSINESS SOURCE
See all product information
Create Account
File Folder, Manila, Manila, PK100
- Mfr # BSN17525
- Zoro # G122383446
product price:Â
$
19.15
/pk of 100, $0.19/ea
Key Features
Tab Cut
1/3
Sheet Size
8-1/2 in x 11 in
Thickness
11 pt
Tab Thickness
Single-Ply
Number of Plys
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSN17525
- Zoro #
- G122383446
- UPC #
- 035255175258
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Thickness
- 11 pt
- Tab Thickness
- Single-Ply
- Expanded Width
- 3/4 in
- Paper Size
- Letter
- Height
- 8 1/2 in
- Overall Width
- 11 in
- Fits Chest Size
- Undercut Tabs, Rounded Corners
Details
- Item
- File Folder
- Tab Cut
- 1/3
- Number of Plys
- 1
- Color
- Manila
- Tab Type
- Top
- Features
- Undercut Tabs, Rounded Corners
- Material
- Manila
- Tab Position
- Assorted
- Product Type
- File Folders
- Tab Location
- Top
- Shell Material
- Manila
- Wire Color
- Manila
Description
File Folder, 1/3 Tab Cut, Tab Thickness Single-Ply, Tab Position Assorted, Height 8 1/2 in, Color Manila, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.