Shop BUSINESS SOURCE
See all product information
Create Account
File Folder, Manila, Manila, PK100
- Mfr # BSN17526
- Zoro # G622380372
product price:Â
$
26.25
/pk of 100, $0.26/ea
Key Features
Number of Plys
1
Color
Manila
Expanded Width
3/4 in
Tab Type
Top
Material
Manila
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSN17526
- Zoro #
- G622380372
- UPC #
- 035255175265
- Country of Origin
- United States
- Number of Plys
- 1
- Color
- Manila
- Tab Type
- Top
- Material
- Manila
- Tab Cut
- 1/3
- Item
- File Folder
- Features
- Undercut Tabs, Rounded Corners
- Product Type
- File Folders
- Tab Position
- Assorted
- Tab Location
- Top
- Shell Material
- Manila
- Wire Color
- Manila
- Traction Material
- Manila
Dimensions
- Expanded Width
- 3/4 in
- Tab Thickness
- Single-Ply
- Sheet Size
- 8-1/2 in x 14 in
- Overall Width
- 14 in
- Paper Size
- Legal
- Height
- 8 1/2 in
- Fits Chest Size
- Undercut Tabs, Rounded Corners
Description
File Folder, 1/3 Tab Cut, Tab Thickness Single-Ply, Tab Position Assorted, Height 8 1/2 in, Color Manila, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.