File Folder, Manila, Manila, PK100
- Mfr # BSN65775
- Zoro # G122380629
product price:Â
$
22.35
/pk of 100, $0.22/ea
Key Features
Sheet Size
8-1/2 in x 11 in
Thickness
11 pt
Tab Type
Top
Tab Cut
1/3
Material
Manila
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSN65775
- Zoro #
- G122380629
- UPC #
- 035255657754
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Thickness
- 11 pt
- Overall Width
- 11 in
- Paper Size
- Letter
- Height
- 8 1/2 in
- Fits Chest Size
- Durable, Fits all Types of Hanging Folders
Details
- Tab Type
- Top
- Tab Cut
- 1/3
- Item
- File Folder
- Material
- Manila
- Color
- Manila
- Features
- Durable, Fits all Types of Hanging Folders
- Tab Location
- Top
- Product Type
- File Folders
- Tab Position
- Assorted
- Shell Material
- Manila
- Wire Color
- Manila
Description
File Folder, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Color Manila, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.