Shop BUSINESS SOURCE
See all product information
Create Account
File Folder, Manila, Manila, PK50
- Mfr # BSN16515
- Zoro # G722383310
product price:Â
$
21.25
/pk of 50, $0.43/ea
Key Features
Color
Manila
Features
Durable, Heavy-Weight
Sheet Size
8-1/2 in x 11 in
Expanded Width
3/4 in
Number of Plys
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSN16515
- Zoro #
- G722383310
- UPC #
- 035255165150
- Country of Origin
- United States
- Color
- Manila
- Features
- Durable, Heavy-Weight
- Item
- File Folder
- Number of Plys
- 1
- Tab Cut
- 1/3
- Tab Type
- Top
- Material
- Manila
- Product Type
- File Folders
- Tab Location
- Top
- Tab Position
- Assorted
- Shell Material
- Manila
- Wire Color
- Manila
- Traction Material
- Manila
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Expanded Width
- 3/4 in
- Thickness
- 14 pt
- Height
- 8 1/2 in
- Overall Width
- 11 in
- Tab Thickness
- Single-Ply
- Paper Size
- Letter
- Fits Chest Size
- Durable, Heavy-Weight
Description
File Folder, 1/3 Tab Cut, Tab Thickness Single-Ply, Tab Position Assorted, Height 8 1/2 in, Color Manila, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.