Shop BUSINESS SOURCE
See all product information
Create Account
File Folders, Manila, PK10
- Mfr # BSN17254
- Zoro # G522885830
product price:Â
$
24.99
/pk of 10, $2.50/ea
Key Features
Fastener Capacity
2 in
Features
10% Post-Consumer Material, Creates 6 Separate Filing Surfaces, Ideal for Identifying Different Types of Project Files, May be Constructed with Dove Gray Tape Along the Spine - Made with a Different Material and/or Color Than Earlier Version Due to Industrywide, Raw Material Discontinuations
Tab Type
End
Fastener Location
Front & Back
Thickness
18 pt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSN17254
- Zoro #
- G522885830
- UPC #
- 035255172547
- Country of Origin
- United States
Dimensions
- Thickness
- 18 pt
- Sheet Size
- 8-1/2 in x 11 in
- Height
- 2 in
- Paper Size
- Letter
- Overall Width
- 10 1/4 in
- Fits Chest Size
- 10% Post-Consumer Material, Creates 6 Separate Filing Surfaces, Ideal for Identifying Different Types of Project Files, May be Constructed with Dove Gray Tape Along the Spine - Made with a Different Material and/or Color Than Earlier Version Due to Industrywide, Raw Material Discontinuations
Details
- Fastener Capacity
- 2 in
- Features
- 10% Post-Consumer Material, Creates 6 Separate Filing Surfaces, Ideal for Identifying Different Types of Project Files, May be Constructed with Dove Gray Tape Along the Spine - Made with a Different Material and/or Color Than Earlier Version Due to Industrywide, Raw Material Discontinuations
- Item
- File Folders
- Tab Type
- End
- Fastener Location
- Front & Back
- Number of Dividers
- 2
- Tab Location
- Side
- Tab Cut
- Straight
- Material
- 18 pt. Stock
- Color
- Manila
- Product Type
- File Folders
- Includes
- 2 in Bonded Fasteners
- Shell Material
- 18 pt. Stock
- Wire Color
- Manila
Description
File Folders, Straight Tab Cut, Height 2 in, Color Manila, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.