File Pocket, Manila, PK50
- Mfr # BSN65803
- Zoro # G622887291
product price:Â
$
51.95
/pk of 50, $1.04/ea
Key Features
Sheet Size
8-1/2 in x 14 in
Thickness
11 pt
Tab Cut
Straight
Color
Manila
Expanded Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSN65803
- Zoro #
- G622887291
- UPC #
- 035255658034
- Country of Origin
- United States
- Tab Cut
- Straight
- Color
- Manila
- Features
- Slip Resistant, Heavyweight Cover, Reinforced Tab
- Item
- File Pocket
Dimensions
- Sheet Size
- 8-1/2 in x 14 in
- Thickness
- 11 pt
- Expanded Width
- 2 in
Description
File Pocket, Material 11 pt. Manila, Color Manila, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.