Zoro Homepage

File Wallet Letter 8 1/2" x 11" Sheet Size

  • Mfr # 26575

  • Zoro # G2756075


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Width
12 3/8 in
Expanded Width
5 1/4 in
Color
Brown
Sheet Size
8 1/2 in W x 11 in L
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26575
Zoro #
G2756075
UPC #
35255265751
Country of Origin
Mexico

Dimensions

Width
12 3/8 in
Expanded Width
5 1/4 in
Sheet Size
8 1/2 in W x 11 in L
Height
10 in
File Size
Letter

Details

Item
File Wallet
Color
Brown
Type
File Wallet
Features
Flap and Cord Closure, Tyvek Gusset, Expandable Gusset, Durable, Tear Resistant
Recycled Content
0.3
Post Consumer Waste
0.3
Recycled
Yes

Description

Business Source File Wallet Letter 8 1/2" x 11" Sheet Size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.