Zoro Homepage

Index Dividers and Labels, 3 Tabs, 3-Hole Punched, White, PK25

  • Mfr # BSN16482

  • Zoro # G613119431


product price: $77.55
/pk 25, $3.10/ea
Free Shipping & Returns

Key Features

Width
8.5"
Length
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSN16482
Zoro #
G613119431
UPC #
35255164825
Country of Origin
Malaysia

Dimensions

Width
8.5"
Length
11"

Description

Customize tab titles and create professional dividers using these index dividers and laser printers. Standard software programs provide label layouts for quicker and easier formatting. The labels virtually disappear when applied to tabs on the side of dividers. Dividers are three-hole punched with Mylar reinforcement around the 9/32in holes for use in standard binders. Dividers include easy-to-follow instructions.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.