Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Neon, Laser, 1X2.5, Grn

  • Mfr # BSN26139

  • Zoro # G601818032


product price: $12.89
/pk 750, $0.02/ea

Key Features

Shape
Rectangle
Type
Color Coded Label
Max. Label Length
2-5/8"
Max. Label Width
1"
Adhesive
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSN26139
Zoro #
G601818032
UPC #
35255261395
Country of Origin
United States

Dimensions

Max. Label Length
2-5/8"
Max. Label Width
1"

Details

Shape
Rectangle
Color
Neon Green
Type
Color Coded Label
Item
Neon Labels
Adhesive
Permanent
Features
Jam-free; Pressure Sensitive

Description

Fluorescent laser labels are perfect for color-coding with "Past Due," "Fragile," "New" and other important notations. Labels are designed for jam-free performance in desktop laser printers. Laser labels feature pressure-sensitive, permanent adhesive.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.