Zoro Homepage

Laser Labels, 0.5" x 1.75", White, 8000 ct

  • Mfr # BSN26108

  • Zoro # G413119341


product price: $14.49

Key Features

Width
1/2"
Shape
Rectangle
Length
1 3/4"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSN26108
Zoro #
G413119341
UPC #
35255261081
Country of Origin
United States

Dimensions

Width
1/2"
Length
1 3/4"

Details

Shape
Rectangle
Color
White

Description

Use labels to address envelopes and packages. Labels are archival-safe, acid-free and lignin-free, and feature permanent adhesive for staying power. Sheets of labels are compatible with laser and inkjet printers and will not jam.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.