Zoro Homepage

Laser Labels, 1" x 2.625", White, 7500 ct

  • Mfr # BSN21051

  • Zoro # G013119383


product price: $38.19

Key Features

Width
1"
Shape
Rectangle
Color
White
Length
2 5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSN21051
Zoro #
G013119383
UPC #
35255210515
Country of Origin
United States

Dimensions

Width
1"
Length
2 5/8"

Details

Shape
Rectangle
Color
White

Description

Use mailing labels to address envelopes and packages. Acid-free labels feature permanent adhesive and a vibrant white surface for sharp text and clean print quality. Jam-free labels are compatible with laser and inkjet printers. Each letter-size sheet includes 30 labels.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.