Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Letter File Sleeve, No Color, 50PK

  • Mfr # BSN00606BX

  • Zoro # G607202040


product price: $17.15
/pk 50, $0.34/ea

Key Features

Features
Water Resistant; Transfer Safe; Lightweight; Transparent
Type
File Sleeve
Thickness
7.3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSN00606BX
Zoro #
G607202040
UPC #
-
Country of Origin
China

Dimensions

Thickness
7.3 mil

Details

Color
Clear
Item
Transparent Poly File Holders
Features
Water Resistant; Transfer Safe; Lightweight; Transparent
Type
File Sleeve

Description

File holders help organize and protect your documents during travel with a capacity of approximately 20 sheets Two sides are sealed to keep lettersize documents and files secure Use the thumbnotched cover to easily access the contents Polypropylene material is waterresistant and prevents photocopy transfer Lightweight file holders are transparent for easy identification of contents and offer a 0185mm thickness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.