Zoro Homepage

Locking D Ring View Binder 5" Binder Capacity Letter

  • Mfr # 26965

  • Zoro # G2756468


product price: $24.99
/ea

Key Features

Binder Sheet Capacity
925
Binder Ring Size
5 in
Sheet Size
8 1/2 in W x 11 in L
Material
Polypropylene-covered Chipboard
Binder Features
Clear Overlay, Exposed Rivet, Acid-free, Locking Ring, Non-glare, Title Panel, Sturdy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26965
Zoro #
G2756468
UPC #
35255269650
Country of Origin
Mexico

Dimensions

Binder Ring Size
5 in
Sheet Size
8 1/2 in W x 11 in L

Details

Item
Locking D-Ring View Binder
Binder Sheet Capacity
925
Color
White
Material
Polypropylene-covered Chipboard
Binder Features
Clear Overlay, Exposed Rivet, Acid-free, Locking Ring, Non-glare, Title Panel, Sturdy
Ring Type
D-Ring
Number of Pockets
4
Type
Ring Binder
Recycled
Yes
Fastener Location
Back-Mounted
Recycled Content
0.62
Post Consumer Waste
0.61
Pocket Location
Inside Front & Back
Sheet Standard
Letter

Description

Business Source Locking D Ring View Binder 5" Binder Capacity Letter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.