Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Rotatable Pen Cup, White

  • Mfr # BSN11878

  • Zoro # G513119340


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Color
White
Width
4.7"
Depth
4.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSN11878
Zoro #
G513119340
UPC #
35255118781
Country of Origin
China

Dimensions

Width
4.7"
Depth
4.7"
Length
5.1"

Details

Color
White

Description

Modular Rotatable Pen Cup features a carousel design, allowing you to rotate and access supplies with ease. Sturdy bottom keeps the organizer in place while rotating. Six-compartment construction holds all your pens, pencils, scissors and any small office supplies to keep you organized and your desk clutter-free. One modular compartment can be placed on the side of the pen cup for optimal configuration. It is made of PET for superior durability and long-lasting use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.