Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Grid Desktop Organizer, 4 Compartments, 4 Drawers, White

  • Mfr # BSN11882

  • Zoro # G013119161


product price: $17.69
/ea

Key Features

Color
White
Width
10.4"
Depth
7.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSN11882
Zoro #
G013119161
UPC #
035255118828
Country of Origin
China

Dimensions

Width
10.4"
Depth
7.4"
Length
5.2"

Details

Color
White

Description

Multi-Drawer Desktop Organizer helps keep your desktop clutter-free and your office essentials organized. Organizer features four compartments to store pens, pencils, scissors, notepads, sticky pads and more. Deeper compartments are padded to protect your pen and pencil tips. It also includes four removable drawers for convenient access to all your important supplies. Organizer is made of ABS plastic for optimal durability and long-lasting use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.