Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Grid Desktop Organizer, 7 Compartments, 1 Drawer, White

  • Mfr # BSN11879

  • Zoro # G113119368


product price: $9.79
/ea

Key Features

Color
White
Width
8.9"
Depth
4.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSN11879
Zoro #
G113119368
UPC #
35255118798
Country of Origin
China

Dimensions

Width
8.9"
Depth
4.8"
Length
3.9"

Details

Color
White

Description

Multi-Grid Desktop Organizer with Drawer Storage features seven compartments and one removable drawer to store all your office essentials. Keep pens, pencils, scissors, sticky notes, paper clips and any other supplies organized for a clutter-free desk. Multi-grid design lets you separate larger items from smaller items for easy access. Desktop organizer is made of ABS plastic for optimal durability and long-lasting use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.