Zoro Homepage

Multi-Grid Desktop Organizer, 7 Compartments, 2 Drawers, White

  • Mfr # BSN11880

  • Zoro # G513119159


product price: $17.95
/ea

Key Features

Color
White
Width
10.7"
Depth
7.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSN11880
Zoro #
G513119159
UPC #
35255118804
Country of Origin
China

Dimensions

Width
10.7"
Depth
7.6"
Length
5.7"

Details

Color
White

Description

Multi-Grid Desktop Organizer with Drawers features seven compartments and two drawers to keep all your office essentials organized. Store pens, pencils, scissors, notepads and any other office supplies using the multi-grid compartments. Two removable drawers are perfect for sticky notes, paper clips and any other important supplies. Desktop organizer is made of ABS plastic for optimal durability and long-lasting use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.