Zoro Homepage

Multifunctional Pen Cup Organizer, 2 Compartments, White

  • Mfr # BSN11881

  • Zoro # G213119169


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Color
White
Width
6.1"
Depth
4.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSN11881
Zoro #
G213119169
UPC #
35255118811
Country of Origin
China

Dimensions

Width
6.1"
Depth
4.7"
Length
3.8"

Details

Color
White

Description

Multifunctional Pen Cup Organizer features two compartments and two leaflet slots for the perfect organization solution. Store pens, pencils, scissors and more in the compartments for quick access. Open-end slots keep letters, notepads, sticky notes and other office essentials organized. Desktop organizer is made of ABS plastic for optimal durability and long-lasting use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.