This item is Discontinued.

Business Source No 97 Envelope, 10" x 13", Clasp and Eyelet with Gummed Seal, Kraft, PK100 BSN36665

No 97 Envelope, 10" x 13", Clasp and Eyelet with Gummed Seal, Kraft, PK100 (Discontinued)

  • Mfr # BSN36665
  • Zoro # G913119445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSN36665
Zoro #
G913119445
UPC #
35255366656
Country of Origin
Mexico

Dimensions

Width
10"
Outside Length
13"

Details

Color
Kraft

Description

Heavy-duty clasp envelopes feature an open-end style, reinforced clasps, and deep gumming on flaps for a secure seal. Metal clasp with rounded edges is plated for rust-resistance. Large flap and superior gumming secure documents inside. 28 lb.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.